Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 793LK9 Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ7ZFP

GRAINGER 793LK9 Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length

Item: CQ7ZFP Model: 793LK9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir, Natural Gas, Non-Potable Water
Finish/coatingGalvanized
GradeGrade B
MaterialSteel
Max. Operating Pressure300 psi
Max. Steam Pressure150 psi
Metal Pipe ConstructionWelded
Nominal Pipe Size1 1/2"
Outside Dia.1.906"
Overall Length16"
Pipe Weld TypeElectric Resistance Weld
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.145"
Manufacture LocationGlobally Sourced
Material GradeGrade B
Outside Diameter1 29/32"
StandardsASTM A733

Shipping Info:

Ship weight (kg) 1.4805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthScheduleOutside Dia.Max. Steam PressureNominal Pipe SizeThread ConfigurationMetal Pipe ConstructionPrice
GRAINGER 793F64 Galvanized Steel Pipe Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size | CQ7ZCY 793F64125 psi6"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsWelded€56.76
GRAINGER 793F71 Galvanized Steel Pipe Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size | CQ7ZCZ 793F71125 psi1 3/4"Schedule 401.906"300 psi1 1/2"Fully ThreadedWelded€44.42
GRAINGER 793F61 Galvanized Steel Pipe Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size | CQ7ZDA 793F61125 psi2"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsWelded€30.81
GRAINGER 793F63 Galvanized Steel Pipe Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size | CQ7ZDB 793F63125 psi4"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsWelded€42.10
GRAINGER 793F92 Galvanized Steel Pipe Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size | CQ7ZDC 793F92125 psi3"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsWelded€71.38
GRAINGER 793F41 Galvanized Steel Pipe Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size | CQ7ZDD 793F41125 psi1 3/4"Schedule 401.906"300 psi1 1/2"Fully ThreadedWelded€28.73
GRAINGER 793F94 Galvanized Steel Pipe Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size | CQ7ZDE 793F94125 psi6"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsWelded€128.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 793LK9 Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length
€35.43 /unit