Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 793K21 Hepa Filter, HEPA, MERV 17 | CP7ATR

GRAINGER 793K21 Hepa Filter, HEPA, MERV 17

Item: CP7ATR Model: 793K21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHEPA Filter
Efficiency99.97%
Filter Layer TypeHEPA
Filter MediaSynthetic
Filters Down To0.3 µm
Filters OutDust, Pollen, Smoke
For Use With Grainger Item Number793K18
For Use With Mfr. Model NumberKJ200G-Z41
Frame MaterialPlastic
Height148 mm
Includes FrameYes
Number Of Layers2
Overall Depth200 mm
Performance RatingMERV 17
TypeHEPA
Width200 mm

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)14.8
Ship length (cm)20
Ship width (cm)20
Country of OriginCN

Product Variants

ProductModelEfficiencyFilters Down ToHeightOverall DepthTypeFilter Layer TypeFrame MaterialNumber Of LayersPrice
GRAINGER 786A20 Air Purifier Filter Replacement, Hepa/Carbon | CP7ATN 786A2099.99%0.003 µm17"2 1/2"Carbon, HEPA---€128.82
GRAINGER 786A21 Air Purifier Filter Replacement, Hepa/Carbon, 99.97% Filter Efficiency | CR3BRP 786A2199.97%0.3 µm6.188"8.188"Carbon, HEPA---€76.00
GRAINGER 786A23 Air Purifier Filter Replacement, Hepa/Carbon, 99.99% Filter Efficiency | CP7ATP 786A2399.99%0.003 µm16 5/8"2.188"Carbon, HEPA---€122.39
GRAINGER 786A22 Air Purifier Filter Replacement, Hepa/Carbon, 99.99% Filter Efficiency | CP7ATQ 786A220.9999%0.003 µm16 3/8"3.688"Carbon, HEPA---€322.06
GRAINGER 793K22 Hepa Filter, HEPA, MERV 17, 99.97% Filter Efficiency | CP7ATT 793K220.9997%0.3 µm388 mm45 mmHEPACarbon, HEPAPaper3€64.20
GRAINGER 793K23 Hepa Filter, HEPA, MERV 17, 99.97% Filter Efficiency, 3 Layers | CP7ATU 793K2399.97%0.3 µm406 mm40 mmHEPACarbon, HEPAPaper3€17.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 793K21 Hepa Filter, HEPA, MERV 17
€47.89 /unit