Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 786F84 High Visibility Vest, ANSI Class 2, U, L, Yellow/Green, Zipper, Single, Mic Tab | CQ2ENN

GRAINGER 786F84 High Visibility Vest, ANSI Class 2, U, L, Yellow/Green, Zipper, Single, Mic Tab

Item: CQ2ENN Model: 786F84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 2
Back Stripe PatternU
ClosureZipper
ColorGreen, Yellow
Covered Pocket LocationsRight Chest Radio Pocket, Waist Pocket
Features360 Degrees Visibility
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowYes
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size26"
Minimum Chest Size25 1/2"
Number Of Inside Pockets1
Number Of Outside Pockets4
Number Of Pockets5
Number Of Pockets With Closure4
Pocket LocationLeft Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Safety Vest StyleSurveyors
SizeL
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleSolid
Vest SizeL
Reflective Stripe Border TypeNone
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNumber Of Outside PocketsNumber Of Inside PocketsNumber Of Pockets With ClosurePrice
GRAINGER S3011/2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Polyester, Snaps | CQ2ELN S3011/2XUOrange2XLSnaps-5-5€160.05
GRAINGER 786F78 High Visibility Vest, ANSI Class 2, U, 2XL, Orange/Red, Mesh Polyester, Single | CQ2ELP 786F78UOrange, Red2XLHook And LoopStandard---€4.24
GRAINGER 786F46 High Visibility Vest, ANSI Class 2, U, 2XL, Orange/Red, Mesh Polyester, Zipper | CQ2ELQ 786F46UOrange, Red2XLZipperStandard---€4.58
GRAINGER 786F62 High Visibility Vest, ANSI Class 2, U, 2XL, Orange/Red, Solid Polyester, Single | CQ2ELR 786F62UOrange, Red2XLHook And LoopStandard---€4.20
GRAINGER 786FA2 High Visibility Vest, ANSI Class 2, U, 2XL, Yellow/Green, Mesh Polyester, Single | CQ2ELT 786FA2UGreen, Yellow2XLHook And LoopStandard---€5.84
GRAINGER 786F70 High Visibility Vest, ANSI Class 2, U, 2XL, Yellow/Green, Mesh Polyester, Single | CQ2ELU 786F70UGreen, Yellow2XLHook And LoopStandard---€4.24
GRAINGER 786F54 High Visibility Vest, ANSI Class 2, U, 2XL, Yellow/Green, Solid Polyester, Single | CQ2ELV 786F54UGreen, Yellow2XLHook And LoopStandard---€4.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 786F84 High Visibility Vest, ANSI Class 2, U, L, Yellow/Green, Zipper, Single, Mic Tab
€12.79 /unit