Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 786F77 High Visibility Vest, ANSI Class 2, U, XL, Orange/Red, Mesh Polyester, Single | CQ2EPJ

GRAINGER 786F77 High Visibility Vest, ANSI Class 2, U, XL, Orange/Red, Mesh Polyester, Single

Item: CQ2EPJ Model: 786F77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 2
Back Stripe PatternU
ClosureHook And Loop
ColorOrange, Red
FeaturesBreathable Fabric, 360 Degrees Visibility
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Microphone TabNo
MaterialPolyester
Maximum Chest Size54"
Minimum Chest Size50"
Number Of Inside Pockets0
Number Of Outside Pockets0
Number Of Pockets0
Number Of Pockets With Closure0
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Safety Vest StyleStandard
SizeXL
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleMesh
Vest SizeXL
# Of Pockets0
Ansi Class2
Reflective Stripe Border TypeNone
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNumber Of Outside PocketsNumber Of Inside PocketsNumber Of Pockets With ClosurePrice
GRAINGER S3011/2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Polyester, Snaps | CQ2ELN S3011/2XUOrange2XLSnaps-5-5€160.05
GRAINGER 786F78 High Visibility Vest, ANSI Class 2, U, 2XL, Orange/Red, Mesh Polyester, Single | CQ2ELP 786F78UOrange, Red2XLHook And LoopStandard---€4.24
GRAINGER 786F46 High Visibility Vest, ANSI Class 2, U, 2XL, Orange/Red, Mesh Polyester, Zipper | CQ2ELQ 786F46UOrange, Red2XLZipperStandard---€4.58
GRAINGER 786F62 High Visibility Vest, ANSI Class 2, U, 2XL, Orange/Red, Solid Polyester, Single | CQ2ELR 786F62UOrange, Red2XLHook And LoopStandard---€4.20
GRAINGER 786FA2 High Visibility Vest, ANSI Class 2, U, 2XL, Yellow/Green, Mesh Polyester, Single | CQ2ELT 786FA2UGreen, Yellow2XLHook And LoopStandard---€5.84
GRAINGER 786F70 High Visibility Vest, ANSI Class 2, U, 2XL, Yellow/Green, Mesh Polyester, Single | CQ2ELU 786F70UGreen, Yellow2XLHook And LoopStandard---€4.24
GRAINGER 786F54 High Visibility Vest, ANSI Class 2, U, 2XL, Yellow/Green, Solid Polyester, Single | CQ2ELV 786F54UGreen, Yellow2XLHook And LoopStandard---€4.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 786F77 High Visibility Vest, ANSI Class 2, U, XL, Orange/Red, Mesh Polyester, Single
€6.07 /unit