Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 783Y96 Merchant Coupling, Carbon Steel, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ7KAT

GRAINGER 783Y96 Merchant Coupling, Carbon Steel, 1/2 X 1/2 Inch Pipe

Item: CQ7KAT Model: 783Y96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMerchant Coupling
ApplicationAir, Natural Gas, Non-Potable Water, Steam
Basic Fitting ShapeCoupling
ClassClass 150
ColorBlack
Fitting MaterialCarbon Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPT
GradeGrade A865
Includes SealNo
Max. Operating Pressure300 psi
Max. Steam Pressure150 psi
ScheduleSchedule 40
Specific Fitting ShapeMerchant Coupling
Thread Size A1/2"-14
Thread Size B1/2"-14
Includes Pre-applied Thread SealantNo
Material GradeASTM A865
Maximum Operating Pressure300 psi
Pipe Fitting MaterialCarbon Steel
StandardsASTM A865, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeThread Size BThread Size AMax. Operating PressureFitting MaterialSpecific Fitting ShapeBasic Fitting ShapePrice
GRAINGER 783YA0 Merchant Coupling, Carbon Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ7KAP 783YA01 1/2"1 1/2"--300 psiCarbon SteelMerchant CouplingCoupling€6.36
GRAINGER 783Y99 Merchant Coupling, Carbon Steel, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CQ7KAQ 783Y991 1/4"1 1/4"--300 psiCarbon SteelMerchant CouplingCoupling€4.67
GRAINGER 783Y98 Merchant Coupling, Carbon Steel, 1 Inch X 1 Inch Fitting Pipe Size | CQ7KAR 783Y981"1"--300 psiCarbon SteelMerchant CouplingCoupling€3.74
GRAINGER 783Y94 Merchant Coupling, Carbon Steel, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CQ7KAU 783Y941/4"1/4"1/4"-181/4"-18300 psiCarbon SteelMerchant CouplingCoupling€1.77
GRAINGER 783YA1 Merchant Coupling, Carbon Steel, 2 Inch X 2 Inch Fitting Pipe Size | CQ7KAV 783YA12"2"--300 psiCarbon SteelMerchant CouplingCoupling€9.16
GRAINGER 783Y97 Merchant Coupling, Carbon Steel, 3/4 Inch X 3/4 Inch Fitting Pipe Size | CQ7KAW 783Y973/4"3/4"3/4"-143/4"-14300 psiCarbon SteelMerchant CouplingCoupling€2.48
GRAINGER 783Y95 Merchant Coupling, Carbon Steel, 3/8 Inch X 3/8 Inch Fitting Pipe Size | CQ7KAX 783Y953/8"3/8"3/8"-183/8"-18300 psiCarbon SteelMerchant CouplingCoupling€1.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 783Y96 Merchant Coupling, Carbon Steel, 1/2 X 1/2 Inch Pipe
€2.96 /unit