Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 783Y52 Reducing Tee, Malleable Iron, 1/2 Inch X 1/4 Inch X 1/2 Inch Fitting Pipe Size | CQ7KDA

GRAINGER 783Y52 Reducing Tee, Malleable Iron, 1/2 Inch X 1/4 Inch X 1/2 Inch Pipe

Item: CQ7KDA Model: 783Y52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Basic Fitting ShapeTEE
ClassClass 150
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Outside Diameter1.188"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B Outside Diameter0.812"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1/2"
Fitting Side C Outside Diameter1.188"
Fitting Side C Pipe Threading14
Fitting Side C TypeNPT
GradeGrade A197
Includes SealNo
MaterialMalleable Iron
Max. Operating Pressure300 psi
Max. Steam Pressure150 psi
Overall Length2.062"
ScheduleSchedule 40
Specific Fitting ShapeReducing Tee
Thread Size A1/2"-14
Thread Size B1/4"-18
Thread Size C1/2"-14
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Material GradeASTM A197
Maximum Operating Pressure300 psi
Pipe Fitting MaterialMalleable Iron
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeClassScheduleFitting Side A TypeFitting Side B TypeSpecific Fitting ShapeFitting Side C TypeFitting Side A Nominal Pipe SizePrice
GRAINGER 4381018080 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CP8GZV 4381018080Reducing Tee-Schedule 40Butt WeldButt WeldReducing TeeButt Weld1 1/2"€116.12
GRAINGER 4381020880 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CP8GZW 4381020880Reducing Tee-Schedule 40Butt WeldButt WeldReducing TeeButt Weld1 1/2"€99.89
GRAINGER 4381014680 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, Stainless Steel | CP8GZX 4381014680Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€106.40
GRAINGER 4381011080 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, Stainless Steel | CP8GZY 4381011080Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€116.12
GRAINGER 4381014670 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 Inch Fitting Pipe Size, Stainless Steel | CP8GZZ 4381014670Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€109.66
GRAINGER 4381011070 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 Inch Fitting Pipe Size, Stainless Steel | CP8HAA 4381011070Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€82.97
GRAINGER 4381018050 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1/2 Inch Fitting Pipe Size | CP8HAB 4381018050Reducing Tee-Schedule 40Butt WeldButt WeldReducing TeeButt Weld1 1/2"€99.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 783Y52 Reducing Tee, Malleable Iron, 1/2 Inch X 1/4 Inch X 1/2 Inch Pipe
€3.47 /unit