Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 7814_6_12 Flat Bar Stock, MIC-6, 6 Inch x 12 Inch Nominal Size, 1.5 Inch Thick, Cast | CP7JPD

GRAINGER 7814_6_12 Flat Bar Stock, MIC-6, 6 Inch x 12 Inch Nominal Size, 1.5 Inch Thick, Cast

Item: CP7JPD Model: 7814_6_12Cross Ref: 786DK4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Stock
Brinell Hardness65
FabricationCast
GradeGrade MIC-6
Includes Material CertificateYes
Length12"
Length Tolerance0" to +0.125"
MaterialAluminum
Mechanical FinishMill
ShapeSheet
Tensile Strength23900 psi
Thickness1 1/2"
Thickness Tolerance-0.005" to +0.005"
Width6"
Width Tolerance0" to +0.125"
Yield Strength15200 psi
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Material GradeMIC-6
Overall Length12"
Overall Width6"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.9095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateTemperPrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 8025_2_24230.032"4930 psi13000 psi-MillYesH14€3.47
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 20731_2_24231/25"4930 psi13000 psi-MillYesH14€3.79
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 20732_2_24230.05"4930 psi13000 psi-MillYesH14€4.11
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 8026_2_24230.063"4930 psi13000 psi-MillYesH14€6.70
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 8025_4_24230.032"4930 psi13000 psi-MillYesH14€6.92
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 20732_4_24230.05"4930 psi13000 psi-MillYesH14€8.21
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 20733_4_24230.09"4930 psi13000 psi-MillYesH14€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7814_6_12 Flat Bar Stock, MIC-6, 6 Inch x 12 Inch Nominal Size, 1.5 Inch Thick, Cast
€149.07 /unit