Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 78072705313 Cup Brush, 2 3/4 Inch Brush Dia, No Arbor Arbor Hole Size, 0.014 Inch Wire Dia | CP9BNZ

GRAINGER 78072705313 Cup Brush, 2 3/4 Inch Brush Dia, No Arbor Hole Size, 0.014 Inch Wire Dia

Item: CP9BNZ Model: 78072705313Cross Ref: 443N72
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Brush
Abrasive MaterialBrass
Abrasive Shank Size1/4"
Arbor Hole SizeNo Arbor
Bristle Trim Length7/8"
Bristle TypeCrimped Wire
Brush Dia.2 3/4"
Max. Rpm8500 RPM
Wire Dia.0.014"
Bristle Diameter0.014"
Bristle Length7/8"
Bristle MaterialBrass
Brush Diameter2 3/4"
Brush TypeCup Brush

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrush Dia.Max. RpmWire Dia.Mounting TypeAbrasive MaterialBristle TypeBristle Trim LengthAbrasive Shank SizePrice
GRAINGER 66252838612 Wire Cup Brush, Crimped, Shank Mounting, Brush Size 2-3/4" | AX3MPK 443N77 78072705310--------€6.60
GRAINGER 66252838551 Wire Cup Brush, Crimped, Shank Mounting, Brush Size 2-3/4" | AX3MUR 443M16 66252838551--------€3.42
GRAINGER 66252838509 Wire Cup Brush, Knotted, Arbor Hole Mounting, Brush Size 2-3/4" | AX3MWN 443M03 662528385092 3/4"14000 RPM0.02"ArborCarbon SteelKnot Wire--€8.32
GRAINGER 66252838701 Wire Cup Brush, Knotted, Arbor Hole Mounting, Brush Size 5" | AX3MWU 443N25 66252838701--------€17.31
GRAINGER 66252838785 Wire Cup Brush, Knotted, Arbor Hole Mounting, Brush Size 3" | AX3MXL 443M04 662528387853"14000 RPM0.02"ArborCarbon SteelKnot Wire--€9.24
GRAINGER 66252838614 Wire Cup Brush, Crimped, Shank Mounting, Brush Size 2-3/4" | AX3MXP 443N69 78072705312--------€10.22
GRAINGER 66252838611 Wire Cup Brush, Crimped, Shank Mounting, Brush Size 2" | AX3MZB 443N09 78072705309--------€6.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 78072705313 Cup Brush, 2 3/4 Inch Brush Dia, No Arbor Hole Size, 0.014 Inch Wire Dia
€10.56 /unit