GRAINGER 7805_24_72 Aluminum Plate, 6 Ft Overall Length, 65 Brinell Hardness | CQ6RKH

GRAINGER 7805_24_72 Aluminum Plate, 6 Ft Overall Length, 65 Brinell Hardness

Item: CQ6RKH Model: 7805_24_72Cross Ref: 786DV5
In Stock

Get it by Tuesday, Jun 10

€1,478.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Plate
Brinell Hardness65
FabricationCast
GradeGrade MIC-6
Includes Material CertificateYes
Length6 ft.
Length Tolerance0" to +0.125"
MaterialAluminum
Mechanical FinishMill
ShapePlate
Tensile Strength23900 psi
Thickness3/4"
Thickness Tolerance-0.005" to +0.005"
Width24"
Width Tolerance0" to +0.125"
Yield Strength15200 psi
Heat TreatmentNo Heat Treatment
Material GradeMIC-6
Overall Length6 ft.
Overall Width24"

Shipping Info:

Ship weight (kg) 58.32
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateLength TolerancePrice
GRAINGER 13483_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFN 13483_12_121401"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€269.59
GRAINGER 13481_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFP 13481_12_121401 1/2"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€404.38
GRAINGER 17622_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFQ 17622_12_121402 1/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€512.56
GRAINGER 23755_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFR 23755_12_121401 3/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€479.89
GRAINGER 13968_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFT 13968_12_121402"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€506.26
GRAINGER 21203_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFU 21203_12_121402 3/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€689.22
GRAINGER 13912_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFV 13912_12_121402 1/2"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€626.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7805_24_72 Aluminum Plate, 6 Ft Overall Length, 65 Brinell Hardness
€1,478.80 /unit