Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 7752_48_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/4 Inch Dia, 4 Feet Overall Length | CQ4EVK

GRAINGER 7752_48_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/4 Inch Dia, 4 Feet Overall Length

Item: CQ4EVK Model: 7752_48_0Cross Ref: 799GX7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness143
FabricationCold Finished
GradeGrade A513
Includes Material CertificateYes
Inside Dia.0.18"
Length4 ft.
MaterialCarbon Steel
Mechanical FinishMill
Outside Dia.1/4"
Outside Dia. Tolerance+0.004"
Rockwell HardnessRockwell B78
ShapeRound Tube
Tensile Strength65000 psi
Tolerance RatingOversized
Wall Thickness0.035"
Wall Thickness Tolerance-0.002" to +0.002"
Yield Strength47000 psi

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessOutside Dia. ToleranceWall Thickness ToleranceBrinell HardnessGradeIncludes Material CertificatePrice
GRAINGER 7756_12_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/2 Inch Dia, 12 Inch Overall Length | CQ4EVD 7756_12_01/2"0.43"0.035"+0.005"-0.002" to +0.002"143Grade A513Yes€6.29
GRAINGER 7756_36_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/2 Inch Dia, 36 Inch Overall Length | CQ4EVE 7756_36_01/2"0.43"0.035"+0.005"-0.002" to +0.002"143Grade A513Yes€16.86
GRAINGER 7756_48_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/2 Inch Dia, 4 Feet Overall Length | CQ4EVF 7756_48_01/2"0.43"0.035"+0.005"-0.002" to +0.002"143Grade A513Yes€20.01
GRAINGER 7752_12_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/4 Inch Dia, 12 Inch Overall Length | CQ4EVG 7752_12_01/4"0.18"0.035"+0.004"-0.002" to +0.002"143Grade A513Yes€29.67
GRAINGER 7752_24_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/4 Inch Dia, 24 Inch Overall Length | CQ4EVH 7752_24_01/4"0.18"0.035"+0.004"-0.002" to +0.002"143Grade A513Yes€57.01
GRAINGER 7752_36_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/4 Inch Dia, 36 Inch Overall Length | CQ4EVJ 7752_36_01/4"0.18"0.035"+0.004"-0.002" to +0.002"143Grade A513Yes€80.20
GRAINGER 7752_72_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/4 Inch Dia, 6 Feet Overall Length | CQ4EVL 7752_72_01/4"0.18"0.035"+0.004"-0.003" to +0.002"143Grade A513Yes€131.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7752_48_0 A513 Carbon Steel Round Tube, 0.035 Inch Wall Thick, 1/4 Inch Dia, 4 Feet Overall Length
€100.65 /unit