Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 7685 PC Power Cord Indoor 10 feet 15A 125V | AF6YMN 20PX10

GRAINGER 20PX10ID PC Power Cord Indoor 10 feet 15A 125V

Item: AF6YMN Model: 20PX10IDCross Ref: 20PX10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPC Power Cord
Gauge14 ga.
Jacket ColorBlack
Jacket MaterialPVC
Length10 ft.
Nec Cord DesignationIEC C13
Number Of Conductors3
ShapeRound
Voltage125V AC
Connection TypeRight Angle IEC C13
Cord Length10 ft.
Cord ShapeRound
Gauge/conductor14/3
Max. Amps15A
Plug ConfigurationNEMA 5-15P
Product TypePC Power Cord
StandardsCSA, UL
Temp. Rating-4F° to +221°F
Trade DesignationSJT
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 0.4833
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)10.16
HS code8544429000

Product Details:

    • Special Features: 90 Degrees PC Connector

Product Variants

ProductModelGaugeMax. AmpsVoltageJacket MaterialJacket ColorNumber Of ConductorsNec Cord DesignationShapePrice
GRAINGER 7675 PC Power Cord Indoor 3 feet 10A 125V | AF6YMD 20PW99 20PW99ID-10A125V ACPVCBlack-IEC C13Round€3.76
GRAINGER 7676 PC Power Cord Indoor 6 feet 10A 125V | AF6YME 20PX01 20PX01ID-10A125V ACPVCBlack-IEC C13Round€3.90
GRAINGER 7677 PC Power Cord Indoor 10 feet 10A 125V | AF6YMF 20PX02 20PX02ID-10A125V ACPVCBlack-IEC C13Round€7.50
GRAINGER 7679 PC Power Cord Indoor 3 feet 13A 125V | AF6YMG 20PX04 20PX04ID16 ga.13A125V ACPVCBlack3IEC C13Round€5.97
GRAINGER 7680 PC Power Cord Indoor 6 feet 13A 125V | AF6YMH 20PX05 20PX05ID16 ga.13A125V ACPVCBlack3IEC C13Round€7.58
GRAINGER 7681 PC Power Cord Indoor 10 feet 13A 125V | AF6YMJ 20PX06 20PX06ID16 ga.13A125V ACPVCBlack3IEC C13Round€6.96
GRAINGER 7682 PC Power Cord Indoor 15 feet 13A 125V | AF6YMK 20PX07 20PX07ID16 ga.13A125V ACPVCBlack3IEC C13Round€15.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20PX10ID PC Power Cord Indoor 10 feet 15A 125V
€13.52 /unit