Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER .75X25-15 Replacement Roller, 70 Lb Roller Load Capacity, Steel, Light-Duty | CP8YCD

GRAINGER .75X25-15 Replacement Roller, 70 Lb Roller Load Capacity, Steel, Light-Duty

Item: CP8YCD Model: .75X25-15Cross Ref: 462H64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Roller
Axle ShapeRound
Axle Size1/4"
Diameter3/4"
Duty RatingLight Duty
FinishUnfinished
For Between Frame Width15"
Load Capacity70 lbs.
MaterialSteel
MotorizedNo
Number Of Grooves0
PerformanceGeneral Purpose
Conveyor Roller MaterialSteel
Package Quantity1
Roller Dia.3/4"
Roller Finish/coatingUnfinished
Roller Load Capacity70 lbs.
Roller PerformanceGeneral Purpose

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Between Frame WidthAxle ShapeAxle SizeFinishNumber Of GroovesDuty RatingMotorizedPerformancePrice
GRAINGER .75X25-21 Replacement Roller, 70 Lb Roller Load Capacity, Steel, Light-Duty | CP8YCE .75X25-2121"Round1/4"Unfinished-Light DutyNoGeneral Purpose€46.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER .75X25-15 Replacement Roller, 70 Lb Roller Load Capacity, Steel, Light-Duty
€65.05 /unit