GRAINGER 7410_24_0 4340 Alloy Steel Rod, 4 Inch Size Outside Dia, +0.0625 In, 24 Inch Size Overall Length | CP7DCQ

GRAINGER 7410_24_0 Alloy Steel Rod, 4 Inch Size Outside Dia, +0.0625 In, 24 Inch Size Overall Length

Item: CP7DCQ Model: 7410_24_0Cross Ref: 799D31
In Stock

Get it by Friday, Jun 13

€1,460.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness363
FabricationHot Rolled
FinishMill
GradeGrade 4340
Length24"
Length Tolerance+0.0625"
Machinability50%
MaterialAlloy Steel
Outside Dia.4"
Outside Dia. Tolerance+0.0625"
Rockwell HardnessRockwell B100
ShapeRod
Tensile Strength185000 psi
Tolerance RatingOversized
Yield Strength125000 psi
Heat TreatableYes
Heat TreatmentNormalized
Material GradeGrade 4340
Mechanical FinishMill
Outside Diameter4"
Outside Diameter Tolerance+0.0625"
Overall Length24"
StandardsAMS 6415, AMS 6484, ASTM A29, ASTM A322
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 88.407
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Outside Dia. ToleranceTolerance RatingRockwell HardnessBrinell HardnessYield StrengthTensile StrengthFabricationPrice
GRAINGER 7372_12_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMN 7372_12_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€57.07
GRAINGER 7372_36_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 36 Inch Size Overall Length | CP7CMP 7372_36_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€138.38
GRAINGER 7372_72_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMQ 7372_72_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€220.90
GRAINGER 7370_12_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMR 7370_12_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€43.87
GRAINGER 7370_72_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMT 7370_72_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€181.47
GRAINGER 7374_12_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMU 7374_12_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€124.50
GRAINGER 7374_24_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 24 Inch Size Overall Length | CR3BTK 7374_24_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€263.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7410_24_0 Alloy Steel Rod, 4 Inch Size Outside Dia, +0.0625 In, 24 Inch Size Overall Length
€1,460.32 /unit