Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 707420-1206 Female Swivel Low Lead Brass 500 psi | AG9MPZ 20XP98

GRAINGER 707420-1206 Female Swivel Low Lead Brass 500 psi

Item: AG9MPZ Model: 707420-1206Cross Ref: 20XP98
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Swivel
Coupling DescriptionFemale, Male
MaterialLow Lead Brass
Max. Pressure500 psi
Operating Temp. Range-65°F to +250°F
Fitting MaterialBrass x Brass
Fitting MovementSwivel
For Hose I.d.3/4"
Hose Fitting A Connection TypeGHT
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Max. Working Pressure @ 70 F500 psi
Number Of Outlets2
Overall Length1 5/8"
StandardsNSF 61 ANNEX G
Temp. Range-65°F to 250°F

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.3
Ship length (cm)4.57
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelMaterialPrice
GRAINGER 707401-1208 Female Swivel 1/2 x 3/4 Inch | AG9MPP 20XP89 707401-1208Low Lead Brass€16.53
GRAINGER 707401-1212 Female Swivel Low Lead Brass 500 psi | AG9MPQ 20XP90 707401-1212Low Lead Brass€17.73
GRAINGER 707420-1204 Female Swivel Low Lead Brass 500 psi | AG9MPY 20XP97 707420-1204Low Lead Brass€27.12
GRAINGER 707420-1208 Female Swivel Low Lead Brass 500 psi | AG9MQA 20XP99 707420-1208Low Lead Brass€23.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 707420-1206 Female Swivel Low Lead Brass 500 psi
€36.39 /unit