GRAINGER 7 COMBO 10 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.214 Inch Depth | CP8XKZ

GRAINGER 7 COMBO 10 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.214 Inch Depth

Item: CP8XKZ Model: 7 COMBO 10Cross Ref: 302ZZ4
In Stock

Get it by Tuesday, Jun 17

€1,120.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
ColorGreen, White
Depth0.214"
For Use WithBench Brush (1NXZ9)Dust Pan (1VAJj7)Mop (1TZA7/16W230)Mop Bucket (2PYH4)Push Broom (3H3B4/3H388)Wet Floor Sign (6DMH2)
Hardware MaterialPolycarbonate
IncludesBench Brush, Floor Safety Sign, Hand Held Dust Pan, Handle, Hanging Hardware, Mop Bucket And Wringer, Push Broom, Wet Mop, Wet Mop Handle
MaterialPolycarbonate
Mounting LocationWall
Products IncludedYes
Shadow Board TypeCleaning
Size30" x 68"
Color (board/shadow)Green, White
Product TypeShadow Board with Tool Bundle
Size (wxh)30" x 68"

Shipping Info:

Ship weight (kg) 23.8477
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDepthHardware MaterialSizeShadow Board TypeProducts IncludedMaximum Service TemperatureMinimum Service TemperaturePrice
GRAINGER 7DW96 Shadow Board Combo Kit, 3H384 Handle, Products Included, 30 X 68 Inch, 68 Inch Height | CP8XJY 7DW96Polycarbonate0.214"Polycarbonate30" x 68"CleaningYes260°F-60°F€736.52
GRAINGER 7DX04 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XJZ 7DX04Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€684.23
GRAINGER 7DX16 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKA 7DX16Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€686.40
GRAINGER 7DX13 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKB 7DX13Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€677.34
GRAINGER 7DX01 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKC 7DX01Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€704.89
GRAINGER 7DW95 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKD 7DW95Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€636.85
GRAINGER 7DX10 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKE 7DX10Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€686.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7 COMBO 10 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.214 Inch Depth
€1,120.49 /unit