Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 6ZA29 Structural Flat Washer, Inch, Hot Dipped Galvanized, Not Graded, Steel | CQ7EWJ

GRAINGER FWI5087GUSA-025BX Structural Flat Washer, Std, 7/8 In Fits Bolt Size, 15/16 In I.D., Not Gr.

Item: CQ7EWJ Model: FWI5087GUSA-025BXCross Ref: 6ZA29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Flat Washer
FinishHot Dip Galvanized
Fits Bolt Sizes7/8"
GradeNon Graded
HardnessRockwell C26
Inside Dia.15/16"
MaterialSteel
Max. Thickness0.177"
Min. Thickness0.136"
Outside Dia.1 3/4"
System Of MeasurementImperial
Thickness Tolerance0.136" to 0.177"
TypeStandard
Flat Washer TypeStandard
For Screw Size7/8"
Inside Diameter0.938"
Material Grade/classUngraded
Material Quality StandardsASTM F436
Maximum Thickness0.177"
Minimum Thickness0.136"
Outside Diameter1 3/4"
Rockwell HardnessC26

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FWI5087GUSA-025BX Structural Flat Washer, Std, 7/8 In Fits Bolt Size, 15/16 In I.D., Not Gr.
€20.78 /unit