Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 6JZG8 Tower Light LED Assembly, 1 Lights, Amber/Green/Red, Flashing/Steady, LED | CQ7QRN

GRAINGER 6JZG8 Tower Light LED Assembly, 1 Lights, Amber/Green/Red, Flashing/Steady

Item: CQ7QRN Model: 6JZG8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Amps Drawn0.06A
Diameter56 mm
Flashes Per Minute80
Height16 7/8"
Housing MaterialPlastic
Lamp Life30000 hrs.
Lens DesignPrism Cut
Lens MaterialPlastic
Light ModeFlashing, Steady
Lighting TechnologyLED
Nema RatingNEMA 4 And IP65
Number Of Lights1
Operating Temp. Range+5°F to +104°F
Sounder IncludedNo
Tower Light ColorAmber, Green, Red
Tower Light Mounting StylePole
Voltage24V AC/DC
Wattage2.6 W
Includes Sounder TierNo Sounder Tier
Ip RatingIP65
Lens ShapeCylinder
Lifespan30000 hrs.
Light Operating ModeFlashing, Steady
Light SourceLED
Light Tier ColorAmber, Green, Red
Mounting LocationPole Mount
Number Of Light Tiers1
Operating Current0.06A
Operating Temperature - Maximum104°F
Operating Temperature - Minimum5°F
Operating Voltage24V AC/DC
Overall Diameter56 mm
Overall Height16 7/8"
StandardsCURS, ROHS

Shipping Info:

Ship weight (kg) 0.4162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightDiameterNema RatingNumber Of LightsTower Light Mounting StyleWattageAmps DrawnVoltagePrice
GRAINGER 6JZF8 Tower Light LED Assembly, 3 Lights, Amber/Green/Red, Flashing/Steady, LED | CQ7QRL 6JZF813 1/2"25 mmNEMA IP523Direct4 W0.09A24V AC/DC€139.30
GRAINGER 6JZF7 Tower Light LED Assembly, 3 Lights, Amber/Green/Red, Flashing/Steady, LED | CQ7QRM 6JZF78.203"25 mmNEMA IP523Direct4 W0.09A24V AC/DC€134.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6JZG8 Tower Light LED Assembly, 1 Lights, Amber/Green/Red, Flashing/Steady
€167.79 /unit