GRAINGER 6F1X3-36 Stainless Steel Flat Bar, 316, 1 Inch Thick, 3 Inch X 36 Inch Size, Hot Rolled, Mill | CQ6FJJ

GRAINGER 6F1X3-36 Stainless Steel Flat Bar, 316, 1 Inch Thick, 3 Inch X 36 Inch Size, Hot Rolled, Mill

Item: CQ6FJJ Model: 6F1X3-36Cross Ref: 783A40
In Stock

Get it by Tuesday, Jun 17

€220.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 179
FabricationHot Rolled
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Length36"
Length Tolerance-3" to +3"
MaterialStainless Steel
Mechanical FinishMill
ShapeRectangular Bar
Straightness Tolerance0.013"
Tensile StrengthNot Rated
Thickness1"
Thickness Tolerance-0.003" to +0.003"
Width3"
Width Tolerance-0.004" to +0.004"
Yield Strength30000 psi
Material GradeGrade 316
Overall Length36"
Overall Width3"
StandardsAMS 5648, ASTM A276, ASTM A479
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6F1X3-36 Stainless Steel Flat Bar, 316, 1 Inch Thick, 3 Inch X 36 Inch Size, Hot Rolled, Mill
€220.11 /unit