Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 6AKE0 Hydrant Cap, Cap, Brass, 1 1/2 Inch Compatible Pipe Size, Female, NPSH, Rocker Lug | CQ2FDD

GRAINGER 6AKE0 Hydrant Cap, Cap, Brass, 1 1/2 Inch Compatible Pipe Size, Female, NPSH, Rocker Lug

Item: CQ2FDD Model: 6AKE0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Attachment TypeCap
BreakableNo
Chain IncludedYes
ColorGold
Finish, CoatingMachined Finishical
For Pipe Size1 1/2"
GradeGrade HPB57-1
Hose Fitting GenderFemale
IncludesRocker Lug
MaterialBrass
Thread Size1 1/2"
Thread TypeNPSH
Tightening MethodRocker Lug
Compatible Pipe Size1 1/2"
Finish/coatingMachined Finish
Includes ChainYes
Material GradeHPb57-1

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6AKE0 Hydrant Cap, Cap, Brass, 1 1/2 Inch Compatible Pipe Size, Female, NPSH, Rocker Lug
€19.10 /unit