Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 69957307849 Flap Disc, Type 27, 4 Inch x 5/8 Inch, Zirconia Alumina, 60 Grit, Fiberglass Bk | CP9MDG

GRAINGER 69957307849 Flap Disc, Type 27, 4 Inch x 5/8 Inch, Zirconia Alumina, 60 Grit, Fiberglass Bk

Item: CP9MDG Model: 69957307849Cross Ref: 447R58
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Arbor Hole TypeUnthreaded
Backing Plate MaterialFiberglass
Density RatingStandard
Disc Dia.4"
Disc TypeType 27
Grit60
Max. Operating Speed15300 RPM
Mfr. SeriesXC1176 Series
Diameter4"

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeGritAbrasive MaterialDisc TypeArbor Hole TypeDensity RatingBacking Plate MaterialMax. Operating SpeedPrice
GRAINGER 05539518615 Flap Disc, 5/8 Inch Mounting Hole, Medium, 60 Grit Zirconia Alumina | CD2GFR 447R62 05539518615Grade MED60Alumina Zirconia-----€5.42
GRAINGER 77696002064 Flap Disc, 5/8 Inch Mounting Hole, Fine, 120 Grit Zirconia Alumina | CD2JEX 447R70 77696002064Fine120Alumina Zirconia-----€9.77
GRAINGER APPROVED 69957307852 Flap Disc, Zirconia Alumina, 4 Inch Disc Dia., 120 Abrasive Grit | CH6KRE 447R66 69957307852Fine120------€3.99
GRAINGER 66623326218 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Ceramic, 80 Grit, Plastic Bk, Std Density | CP9MCJ 66623326218Medium80CeramicType 27ThreadedStandardPlastic13300 RPM€12.98
GRAINGER 05539564060 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 36 Grit, Fiberglass Bk | CP9MCK 05539564060Extra Coarse36Zirconia AluminaType 27ThreadedStandardFiberglass13300 RPM€7.38
GRAINGER 66261068838 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 40 Grit, Fiberglass Bk | CP9MCL 66261068838Coarse40Zirconia AluminaType 27ThreadedHighFiberglass13300 RPM€10.54
GRAINGER 05539564061 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 40 Grit, Fiberglass Bk | CP9MCM 05539564061Coarse40Zirconia AluminaType 27ThreadedStandardFiberglass13300 RPM€8.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 69957307849 Flap Disc, Type 27, 4 Inch x 5/8 Inch, Zirconia Alumina, 60 Grit, Fiberglass Bk
€4.16 /unit