GRAINGER 69616104 Plastic Rod, 5 Ft Plastic Length, White, Opaque, 5, 800 Psi Tensile Strength | CQ7TCG

GRAINGER 69616104 Plastic Rod, 5 Ft Plastic Length, White, Opaque, 5, 800 Psi Tensile Strength

Item: CQ7TCG Model: 69616104Cross Ref: 482T83
In Stock

Get it by Tuesday, Jun 10

€707.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Max. Temp.180°F
Min. Temp.-22°F
Plastic ClarityOpaque
Plastic Dia.5"
Plastic Dia. Tolerance0" to +0.5"
Plastic Hardness66D
Plastic Hardness RatingMedium
Plastic Length5 ft.
Plastic Length Tolerance-0.25" to +0.25"
ShapeRods
Tensile Strength5800 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
Impact StrengthNo Break
Plastic Diameter5"
Plastic Diameter Tolerance+0.5"/-0"
Standards3-A DAIRY, FDA, USDA

Shipping Info:

Ship weight (kg) 19.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile Strength RatingPlastic Dia.Plastic LengthPlastic Dia. ToleranceColorTensile StrengthMin. Temp.Plastic HardnessPrice
GRAINGER 1YVK1 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 5800 Psi Tensile Strength, No Break | CQ7TAV 1YVK1Good6"1 ft.0" to +0.6"Black5800 psi-22°F66D€133.52
GRAINGER 1YVJ3 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 5800 Psi Tensile Strength, No Break | CQ7TAW 1YVJ3Good3 1/2"1 ft.0" to +0.35"Black5800 psi-22°F66D€64.92
GRAINGER 1UXB7 Plastic Rod, 1 Ft Plastic Length, White, Opaque, 5800 Psi Tensile Strength, No Break | CQ7TAX 1UXB7Good4 1/4"1 ft.0" to +0.425"White5800 psi-22°F66D€95.28
GRAINGER BULK-PR-UHMW-101 Plastic Rod, 1 Ft Plastic Length, White, Opaque, 4, 400 Psi Tensile Strength | CQ7TAY BULK-PR-UHMW-101Poor1 1/2"1 ft.-0.114" to +0.155"White4400 psi-70°F70D€15.39
GRAINGER BULK-PR-UHMW-97 Plastic Rod, 1 Ft Plastic Length, White, Opaque, 4, 400 Psi Tensile Strength | CQ7TAZ BULK-PR-UHMW-97Poor1"1 ft.-0.009" to +0.049"White4400 psi-70°F70D€9.22
GRAINGER BULK-PR-UHMW-103 Plastic Rod, 1 Ft Plastic Length, White, Opaque, 4, 400 Psi Tensile Strength | CQ7TBA BULK-PR-UHMW-103Poor2"1 ft.-0.018" to +0.058"White4400 psi-70°F70D€21.39
GRAINGER BULK-PR-UHMW-107 Plastic Rod, 1 Ft Plastic Length, White, Opaque, 4, 400 Psi Tensile Strength | CQ7TBB BULK-PR-UHMW-107Poor3"1 ft.-0.027" to +0.067"White4400 psi-70°F70D€40.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 69616104 Plastic Rod, 5 Ft Plastic Length, White, Opaque, 5, 800 Psi Tensile Strength
€707.37 /unit