Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 68967104 Plastic Rod, 4 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RUV

GRAINGER 68967104 Plastic Rod, 4 Ft Length, Clear, 10, 500 Psi Tensile Strength

Item: CQ3RUV Model: 68967104Cross Ref: 482U27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorClear
Corrosion And Chemical ResistanceFair
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityFair
MaterialPolycarbonate
Max. Temp.250°F
Min. Temp.-40°F
Plastic ClarityClear
Plastic Dia.1/4"
Plastic Dia. Tolerance0" to +0.003"
Plastic HardnessRockwell M75
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Length Tolerance-0.25" to +0.25"
ShapeRods
Tensile Strength10500 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorFair
Plastic Diameter Tolerance+0.003"/-0"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Plastic LengthPlastic Dia. TolerancePlastic Length ToleranceShapeTensile Strength RatingImpact Strength RatingMax. Temp.Price
GRAINGER 2XPW7 Plastic Rod, 3 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RTZ 2XPW74"3 ft.0" to +0.25"0" to +0.125"RodsExcellentPoor250°F€879.68
GRAINGER 68971104 Plastic Rod, 4 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RUA 689711043/4"4 ft.0" to +0.003"-0.25" to +0.25"RodsExcellentPoor250°F€58.11
GRAINGER 68975104 Plastic Rod, 4 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RUB 689751042"4 ft.0" to +0.005"-0.25" to +0.25"RodsExcellentPoor250°F€363.52
GRAINGER 68983104 Plastic Rod, 4 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RUC 689831041/8"4 ft.0" to +0.003"-0.25" to +0.25"RodsExcellentPoor250°F€6.41
GRAINGER 68968104 Plastic Rod, 4 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RUD 689681043/8"4 ft.0" to +0.003"-0.25" to +0.25"RodsExcellentPoor250°F€20.64
GRAINGER 68969104 Plastic Rod, 4 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RUE 689691041/2"4 ft.0" to +0.003"-0.25" to +0.25"RodsExcellentPoor250°F€29.93
GRAINGER 68974104 Plastic Rod, 4 Ft Plastic Length, Clear, 10, 500 Psi Tensile Strength | CQ3RUF 689741041 1/2"4 ft.0" to +0.005"-0.25" to +0.25"RodsExcellentPoor250°F€183.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 68967104 Plastic Rod, 4 Ft Length, Clear, 10, 500 Psi Tensile Strength
€10.59 /unit