Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 66252838585 End Brush, 3/4 Inch Brush Dia, 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia | CP9EJD

GRAINGER 66252838585 End Brush, 3/4 Inch Brush Dia, 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia

Item: CP9EJD Model: 66252838585Cross Ref: 443N50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Brush
Abrasive MaterialCarbon Steel
Abrasive Shank Size1/4"
Bristle Trim Length7/8"
Bristle TypeCrimped Wire
Brush Dia.3/4"
Max. Speed22000 RPM
Overall Length2 1/4"
Wire Dia.0.02"
Bristle Diameter0.02"
Bristle Length7/8"
Bristle MaterialCarbon Steel
Brush Diameter3/4"
Brush TypeEnd Brush
Connector TypeRound Shank

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBristle TypeBrush Dia.Overall LengthMax. SpeedWire Dia.Shank SizeAbrasive MaterialAbrasive Shank SizePrice
GRAINGER 66252838592 Knotted Wire End Brush, 1-1/8" Brush Dia., Carbon Steel | AX3LZP 443M19 66252838592--------€8.54
GRAINGER 66252838584 Crimped Wire End Brush, 3/4" Brush Dia., Carbon Steel Abrasion | AX3LZQ 443N66 66252838584--------€5.29
GRAINGER 66252838625 Crimped Wire End Brush, 1/2" Brush Dia., Carbon Steel Abrasion | AX3LZR 443N88 78072705319--------€6.87
GRAINGER 66252838628 Wire End Brush, Crimped Wire End, 3/4" Length | AX3MBL 443P15 66252838628--------€5.06
GRAINGER 66252838607 Wire End Brush, Crimped, 1/4" Shank, 3/4" Brush Size | AX3MCP 443N68 66252838607--------€7.85
GRAINGER 66252838591 Wire End Brush, Crimped, 1/4" Shank, 3" Brush Size | AX3MCY 443M30 66252838591--------€6.76
GRAINGER 66252838575 Wire End Brush, Crimped, 1/4" Shank, 1/2" Brush Size, Carbon Steel | AX3MCZ 443N26 66252838575--------€3.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 66252838585 End Brush, 3/4 Inch Brush Dia, 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia
€5.17 /unit