Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 64543127 Plastic Rod, 10 Ft Plastic Length, Gray, Opaque, 9000 Psi Tensile Strength | CQ3YFX

GRAINGER 64543127 Plastic Rod, 10 Ft Length, Gray, Opaque, 9000 Psi Tensile Strength

Item: CQ3YFX Model: 64543127Cross Ref: 482V42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorGray
Corrosion And Chemical ResistanceExcellent
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingGood
MachinabilityFair
MaterialPVC
Max. Temp.140°F
Min. Temp.32°F
Plastic ClarityOpaque
Plastic Dia.1 1/4"
Plastic Dia. Tolerance-0.0125" to +0.0125"
Plastic Hardness74D
Plastic Hardness RatingMedium
Plastic Length10 ft.
Plastic Length Tolerance-0.25" to +0.25"
ShapeRods
Tensile Strength9000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption RatingGood
Wear FactorFair
Impact Strength2.2 lbs.-ft./in.
Maximum Temperature140°F
Minimum Temperature32°F
Plastic Diameter1 1/4"
Plastic Diameter Tolerance+/-0.0125"
StandardsASTM D1784, FLAMMABILITY D 635, UL 94

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Impact Strength RatingMax. Temp.Plastic LengthWater Absorption RatingPlastic Hardness RatingTensile StrengthMin. Temp.Price
GRAINGER BULK-PR-PVC-182 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YET BULK-PR-PVC-1822"Poor140°F1 ft.GoodHard7250 psi-20°F€35.94
GRAINGER BULK-PR-PVC-150 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEU BULK-PR-PVC-1501/4"Poor140°F1 ft.GoodHard7250 psi-20°F€6.44
GRAINGER BULK-PR-PVC-170 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEV BULK-PR-PVC-1701"Poor140°F1 ft.GoodHard7250 psi-20°F€13.01
GRAINGER BULK-PR-PVC-154 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEW BULK-PR-PVC-1543/8"Poor140°F1 ft.GoodHard7250 psi-20°F€4.92
GRAINGER BULK-PR-PVC-162 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEX BULK-PR-PVC-1625/8"Poor140°F1 ft.GoodHard7250 psi-20°F€10.99
GRAINGER BULK-PR-PVC-186 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEY BULK-PR-PVC-1862 1/2"Poor140°F1 ft.GoodHard7250 psi-20°F€51.72
GRAINGER BULK-PR-PVC-190 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEZ BULK-PR-PVC-1903"Poor140°F1 ft.GoodHard7250 psi-20°F€66.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 64543127 Plastic Rod, 10 Ft Length, Gray, Opaque, 9000 Psi Tensile Strength
€166.74 /unit