Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 63925104 Tube Stock, 1 1/4 Inch Inside Dia, 2 Inch Outside Dia, 5 ft Plastic Length, White, Opaque | CQ7RYD

GRAINGER 63925104 Tube Stock, 1 1/4 Inch Inside Dia, 2 Inch Outside Dia, 5 ft Plastic Length, White, Opaque

Item: CQ7RYD Model: 63925104Cross Ref: 482T13
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeStandard
Hardness66D
Impact Strength RatingExcellent
Inside Dia.1 1/4"
Inside Dia. Tolerance0" to +0.25"
Length5 ft.
Length Tolerance-0.25" to +0.25"
MachinabilityGood
MaterialUHMW Polyethylene
Max. Temp.180°F
Min. Temp.-20°F
Outside Dia.2"
Outside Dia. Tolerance0" to +0.25"
Plastic ClarityOpaque
Plastic Hardness RatingMedium
ShapeRound Tubes
Tensile Strength5800 psi
Tensile Strength RatingGood
Uv ResistantNo
Wall Thickness3/8"
Wall Thickness Tolerance0% to 25%
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
Impact StrengthNo Break
Inside Diameter1 1/4"
Inside Diameter Tolerance+0.250/-0.000"
Maximum Temperature180°F
Minimum Temperature-20°F
Outside Diameter2"
Outside Diameter Tolerance+0.25"/-0"
Plastic Hardness66D
Plastic Length5 ft.
Plastic Length Tolerance±0.25"
Standards3-A DAIRY, FDA, USDA

Shipping Info:

Ship weight (kg) 4.086
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOutside Dia.Inside Dia.Inside Dia. ToleranceOutside Dia. ToleranceLength ToleranceMaterialColorPrice
GRAINGER 63939104 Tube Stock, 1 1/2 Inch Inside Dia, 2 1/2 Inch Outside Dia, 5 ft Plastic Length, White | CQ7RXW 639391041/2"2 1/2"1 1/2"0" to +0.25"0" to +0.25"-0.25" to +0.25"UHMW PolyethyleneWhite€339.49
GRAINGER 63903104 Tube Stock, 1 1/2 Inch Inside Dia, 2 Inch Outside Dia, 10 ft Plastic Length, White, Opaque | CQ7RXX 639031041/4"2"1 1/2"0" to +0.25"0" to +0.25"-0.25" to +0.25"UHMW PolyethyleneWhite€291.06
GRAINGER 63926104 Tube Stock, 1 1/2 Inch Inside Dia, 2 Inch Outside Dia, 5 ft Plastic Length, White, Opaque | CQ7RXY 639261041/4"2"1 1/2"0" to +0.25"0" to +0.25"-0.25" to +0.25"UHMW PolyethyleneWhite€147.88
GRAINGER 62507104 Tube Stock, 1 1/4 Inch Inside Dia, 1 5/8 Inch Outside Dia, 10 ft Plastic Length, White | CQ7RXZ 625071040.188"1 5/8"1 1/4"0" to +0.25"0" to +0.25"-0.25" to +0.25"UHMW PolyethyleneWhite€245.65
GRAINGER 63921104 Tube Stock, 1 1/4 Inch Inside Dia, 1 5/8 Inch Outside Dia, 5 ft Plastic Length, White | CQ7RYA 639211040.188"1 5/8"1 1/4"0" to +0.25"0" to +0.25"-0.25" to +0.25"UHMW PolyethyleneWhite€119.91
GRAINGER 63901104 Tube Stock, 1 1/4 Inch Inside Dia, 1 7/8 Inch Outside Dia, 10 ft Plastic Length, White | CQ7RYB 639011040.312"1 7/8"1 1/4"0" to +0.25"0" to +0.25"-0.25" to +0.25"UHMW PolyethyleneWhite€407.92
GRAINGER 63904104 Tube Stock, 1 1/4 Inch Inside Dia, 2 Inch Outside Dia, 10 ft Plastic Length, White, Opaque | CQ7RYC 639041043/8"2"1 1/4"0" to +0.25"0" to +0.25"-0.25" to +0.25"UHMW PolyethyleneWhite€606.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 63925104 Tube Stock, 1 1/4 Inch Inside Dia, 2 Inch Outside Dia, 5 ft Plastic Length, White, Opaque
€405.80 /unit