Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 6200R-F-626-AL Alarmed Exit Device Fits 3 Inch Width | AH8JKK 38UK53

GRAINGER 6200R-F-626-AL Alarmed Exit Device Fits 3 Inch Width

Item: AH8JKK Model: 6200R-F-626-ALCross Ref: 38UK53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€598.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlarmed Exit Device
Door HandingNon Handed
Door Height84"
Door Width36"
FinishSatin Chrome
Fire RatedYes
Fits Stile Width3"
For Door Thickness2 1/4"
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum84"
Door Height - Minimum7 ft.
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum36"
Door Width - Minimum24"
Exit Bar StyleTouchbar
Exit Device TypeRim
Fire Rating3 hrs.
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Outside Trim TypeNot Included
Performance Duty Rating1
Product TypeExit Device
PropertiesAlarmed
StandardsANSI A156.3 GRADE 1

Shipping Info:

Ship weight (kg) 7.02
Ship height (cm)11.43
Ship length (cm)91.44
Ship width (cm)27.94
Country of OriginUS

Product Details:

    • Exit Device Type : Exit Device

Product Variants

ProductModelFor Door ThicknessFits Stile WidthDoor WidthFire RatedFinishDoor HandingDoor HeightLockdown TypePrice
GRAINGER 6200R-F-A-626-AL Alarmed Exit Device Rim Device 48 Door | AH8JKJ 38UK52 6200R-F-A-626-AL1 3/4" to 2 1/4"3"48"YesSatin ChromeNon Handed84"Hex Dogging€584.89
GRAINGER 6200R-A-626-AL Alarmed Exit Device Hex Dogging Fits 4 Inch | AH8JKL 38UK54 6200R-A-626-AL2 1/4"4"48"NoSatin ChromeNon Handed84"Hex Dogging€534.18
GRAINGER 6200R-626-AL Alarmed Exit Device Rim Device 36 Door | AH8JKM 38UK55 6200R-626-AL1 3/4" to 2 1/4"3"36"NoSatin ChromeNon Handed84"-€1,189.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6200R-F-626-AL Alarmed Exit Device Fits 3 Inch Width
€598.27 /unit