GRAINGER 61F4X5-36 Flat Bar Stock, 6061, 5 Inch x 36 Inch Nominal Size, 4 Inch Thick, Extruded | CP7HQB

GRAINGER 61F4X5-36 Flat Bar Stock, 6061, 5 Inch x 36 Inch Nominal Size, 4 Inch Thick, Extruded

Item: CP7HQB Model: 61F4X5-36Cross Ref: 782RK3
In Stock

Get it by Tuesday, Jun 17

€529.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Stock
Brinell Hardness95
FabricationExtruded
Includes Material CertificateYes
Length36"
Length Tolerance-3" to +3"
MaterialAluminum
Mechanical FinishMill
Rockwell HardnessRockwell B95
ShapeSheet
TemperT6511
Tensile Strength42000 psi
Thickness4"
Thickness Tolerance-0.034" to +0.034"
Width5"
Width Tolerance-0.034" to +0.034"
Yield Strength37000 psi
Heat TreatableYes
Heat TreatmentPre Hardened
Material GradeGrade 6061
Overall Length36"
Overall Width5"
StandardsAMS QQ-A-200/3, ASTM B221

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateTemperPrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 8025_2_24230.032"4930 psi13000 psi-MillYesH14€3.47
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 20731_2_24231/25"4930 psi13000 psi-MillYesH14€3.79
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 20732_2_24230.05"4930 psi13000 psi-MillYesH14€4.11
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 8026_2_24230.063"4930 psi13000 psi-MillYesH14€6.70
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 8025_4_24230.032"4930 psi13000 psi-MillYesH14€6.92
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 20732_4_24230.05"4930 psi13000 psi-MillYesH14€8.21
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 20733_4_24230.09"4930 psi13000 psi-MillYesH14€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 61F4X5-36 Flat Bar Stock, 6061, 5 Inch x 36 Inch Nominal Size, 4 Inch Thick, Extruded
€529.51 /unit