Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 60150 Oil Hard, Drill Rod, Steel, 1 Inch Fractional Size, 0.9843 Inch Decimal Equivalent | CJ2YFR

GRAINGER 60150 Oil Hard, Drill Rod, Steel, 1 Inch Fractional Size, 0.9843 Inch Decimal Equivalent

Item: CJ2YFR Model: 60150Cross Ref: 41NR83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Rod
Brinell Hardness241
FabricationHot Rolled
Heat TreatableYes
Heat TreatmentOil Hardened
Includes Material CertificateYes
Length Tolerance+1/8"
Machinability90%
MaterialTool Steel
Material GradeO1
Mechanical FinishPrecision Ground
Outside Diameter Decimal Equivalent0.9843"
Outside Diameter Fractional Size9843/10000"
Outside Diameter Tolerance+/-0.001"
Overall Length36"
Rockwell HardnessB100
ShapeRod
StandardsASTM A681-8 (2), CONFLICT MINERAL COMPLIANT, FEDERAL QQT 570 REV C, REACH, ROHS, SAE J437, UNS T31501
Tensile Strength95000 psi
Tolerance RatingStandard
Yield Strength55000 psi

Shipping Info:

Ship weight (kg) 3.51

Product Variants

ProductModelMPNPrice
GRAINGER O1D1-11646 Oil Hard, Drill Rod, Steel, 1 11/64 Inch Fractional Size, 36 Inch Length, 30 RMS Max | CJ2YFT O1D1-11646O1D1-11646€104.49
GRAINGER O1DR6 Oil Hard, Drill Rod, Steel, 0.339 Inch Decimal Equivalent, 36 Inch Length, 15 RMS Max | CJ2YFU O1DR6O1DR6€11.90
GRAINGER O1D#196 Oil Hard, Drill Rod, Steel, 0.164 Inch Decimal Equivalent, 36 Inch Length, 15 RMS Max | CJ2YFV O1D#196O1D#196€6.67
GRAINGER O1D1-186 Oil Hard, Drill Rod, Steel, 1 1/8 Inch Fractional Size, 1.125 Inch Decimal Equivalent | CJ2YFW O1D1-186O1D1-186€104.51
GRAINGER O1D126 Oil Hard, Drill Rod, Steel, 1/2 Inch Fractional Size, 0.5 Inch Decimal Equivalent | CJ2YFX O1D126O1D126€18.85
GRAINGER O1D11646 Oil Hard, Drill Rod, 11/64 Inch Fractional Size, 0.1718 Inch Decimal Equivalent | CJ2YFY O1D11646O1D11646€6.91
GRAINGER O1D19326 Oil Hard, Drill Rod, 19/32 Inch Fractional Size, 0.5937 Inch Decimal Equivalent | CJ2YFZ O1D19326O1D19326€33.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 60150 Oil Hard, Drill Rod, Steel, 1 Inch Fractional Size, 0.9843 Inch Decimal Equivalent
€108.42 /unit