Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZMT3 Carriage Bolt, Ribbed, Grade 5, Zinc Plated, 3/8 Inch-16 Thread Size, 2 1/2 Inch Length | CP8VBK

GRAINGER 5ZMT3 Carriage Bolt, 3/8 In - 16 Thread Size, Steel, 2 1/2 In Lg., Zn Plated, Gr. 5, Coarse

Item: CP8VBK Model: 5ZMT3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
FinishZinc Plated
GradeGrade 5
Head Height13/64"
Head Width13/16"
Length2 1/2"
MaterialSteel
Neck Height19/32"
Neck TypeRibbed
Neck Width13/32"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length2 1/2"
Material Grade/classGrade 5
Material Quality StandardsSAE J429

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZMT3 Carriage Bolt, 3/8 In - 16 Thread Size, Steel, 2 1/2 In Lg., Zn Plated, Gr. 5, Coarse
€73.76 /unit