Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZLN4 Primary Automotive Wire, 16 Awg Wire Size, Pvc, Stranded, 100 ft Length, Black | CP7PDV

GRAINGER 5ZLN4 Primary Automotive Wire, 16 AWG, Pvc, Stranded, 100 ft Length, Black

Item: CP7PDV Model: 5ZLN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive Wire
ColorBlack
Conductor DesignStranded
Conductor MaterialCopper
Insulation MaterialPVC
Jacket ColorBlack
Length100 ft.
Number Of Conductors1
Size16 AWG
Special FeaturesRemains Flexible In -40°F Temperatures
Temp. Rating-58°F to +257°F
Voltage50V
Product TypePrimary Automotive Wire
StandardsSAE J1128
Trade DesignationSXL
Wire ColorBlack
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeJacket ColorNumber Of ConductorsConductor MaterialInsulation MaterialConductor DesignTemp. RatingPrice
GRAINGER 5ZLL5 Primary Automotive Wire, 10 Awg Wire Size, Pvc, Stranded, 100 ft Length, Black | CP7PDK 5ZLL5Black10 AWGBlack1CopperPVCStranded-58°F to +257°F€84.07
GRAINGER 5ZLL4 Primary Automotive Wire, 10 Awg Wire Size, Pvc, Stranded, 100 ft Length, Red | CP7PDL 5ZLL4Red10 AWGRed1CopperPVCStranded-58°F to +257°F€69.22
GRAINGER 5ZLL6 Primary Automotive Wire, 10 Awg Wire Size, Pvc, Stranded, 100 ft Length, White | CP7PDM 5ZLL6White10 AWGWhite1CopperPVCStranded-58°F to +257°F€82.17
GRAINGER 5ZLL8 Primary Automotive Wire, 12 Awg Wire Size, Pvc, Stranded, 100 ft Length, Black | CP7PDN 5ZLL8Black12 AWGBlack1CopperPVCStranded-58°F to +257°F€46.38
GRAINGER 5ZLL7 Primary Automotive Wire, 12 Awg Wire Size, Pvc, Stranded, 100 ft Length, Red | CP7PDP 5ZLL7Red12 AWGRed1CopperPVCStranded-58°F to +257°F€46.38
GRAINGER 5ZLL9 Primary Automotive Wire, 12 Awg Wire Size, Pvc, Stranded, 100 ft Length, White | CP7PDQ 5ZLL9White12 AWGWhite1CopperPVCStranded-58°F to +257°F€56.31
GRAINGER 5ZLN1 Primary Automotive Wire, 14 Awg Wire Size, Pvc, Stranded, 100 ft Length, Black | CP7PDR 5ZLN1Black14 AWGBlack1CopperPVCStranded-58°F to +257°F€36.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZLN4 Primary Automotive Wire, 16 AWG, Pvc, Stranded, 100 ft Length, Black
€29.72 /unit