Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZKW6 Machine Screw, 3/8 Inch-16 Thread Size, 1 1/2 Inch Size Length, Steel, Magni 565, Truss | CQ6XVX

GRAINGER 5ZKW6 Machine Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., Std, Truss

Item: CQ6XVX Model: 5ZKW6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeTorx
FeaturesTested For Up To 1000 Hours Of Salt Spraying
FinishMagni 565
Head Height0.221"
Head StyleRound Spacer
Head TypeTruss
Head Width0.805"
Includes NutsNo
Includes WashersNo
Length1 1/2"
MaterialSteel
Min. Head Height0.191"
Resistance PropertiesRust Resistant
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length3/32"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveTorx
Drive SizeT45
Fastener Length1 1/2"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.191"
Minimum Thread Length3/32"
Overall Length1 45/64"
Screw Size3/8"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZKW6 Machine Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., Std, Truss
€57.42 /unit