Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZKW2 Machine Screw, 3/8-16 Thread Size, 1 Inch Length, Carbon Steel | CG9UWH 5ZKW2

GRAINGER 5ZKW2 Machine Screw, 3/8 In - 16 Thread Size, Steel, 1 In Lg., Std, Button, 50 Pk

Item: CG9UWH Model: 5ZKW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive SizeT45
Drive TypeTorx
FinishArmour Protek
Head Height0.192"
Head TypeButton
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1/16"
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard Machine Screw

Shipping Info:

Ship weight (kg) 1.8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZKW2 Machine Screw, 3/8 In - 16 Thread Size, Steel, 1 In Lg., Std, Button, 50 Pk
€43.36 /pack