Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5RLD3 Bushing, Carbon Steel, 1/2 Inch X 1/8 Inch Fitting Pipe Size, Male Npt X Female Npt, 5 PK | CQ7KLE

GRAINGER 5RLD3 Bushing, Carbon Steel, 1/2 Inch X 1/8 Inch Pipe, Male Npt X Female Npt, 5 Pk

Item: CQ7KLE Model: 5RLD3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Basic Fitting ShapeBushing
Finish/coatingZinc Plated
Fitting MaterialCarbon Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
GradeGrade 12L14
Includes SealNo
Specific Fitting ShapeBushing
Thread Size A1/2"-14
Thread Size B1/8"-27

Shipping Info:

Ship weight (kg) 0.3172
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A GenderFitting Side B GenderFitting Side B Pipe ThreadingThread Size BFitting Side A Pipe ThreadingThread Size APkg. Qty.Price
GRAINGER 5RLE4 Bushing, Carbon Steel, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, Female Npt X Male Npt | CQ7JYH 5RLE41 1/2"1 1/4"FemaleMale----1€20.69
GRAINGER 5RLE3 Bushing, Carbon Steel, 1 1/4 Inch X 1 Inch Fitting Pipe Size, Male Npt X Female Npt | CQ7JYJ 5RLE31 1/4"1"MaleFemale----1€13.82
GRAINGER 5RLE2 Bushing, Carbon Steel, 1 1/4 Inch X 3/4 Inch Fitting Pipe Size, Male Npt X Female Npt | CQ7JYK 5RLE21 1/4"3/4"MaleFemale143/4"-14--1€13.79
GRAINGER 5RLE0 Bushing, Carbon Steel, 1 Inch X 1/2 Inch Fitting Pipe Size, Male Npt X Female Npt, 5 PK | CQ7JYL 5RLE01"1/2"MaleFemale141/2"-14--5€34.56
GRAINGER 5RLE1 Bushing, Carbon Steel, 1 Inch X 3/4 Inch Fitting Pipe Size, Male Npt X Female Npt, 5 PK | CQ7JYM 5RLE11"3/4"MaleFemale143/4"-14--5€40.31
GRAINGER 5RLD9 Bushing, Carbon Steel, 1 Inch X 3/8 Inch Fitting Pipe Size, Male Npt X Female Npt, 5 PK | CQ7JYN 5RLD91"3/8"MaleFemale183/8"-18--5€45.52
GRAINGER 5RLD4 Bushing, Carbon Steel, 1/2 Inch X 1/4 Inch Fitting Pipe Size, Male Npt X Female Npt, 10 PK | CQ7JYP 5RLD41/2"1/4"MaleFemale181/4"-18141/2"-1410€39.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5RLD3 Bushing, Carbon Steel, 1/2 Inch X 1/8 Inch Pipe, Male Npt X Female Npt, 5 Pk
€24.34 /pack