Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5RKE5 Spherical Rod End, Male Studded, 3/8 Inch Bore Dia, Right Hand Thread | CQ4CVU

GRAINGER 5RKE5 Spherical Rod End, Male Studded, 3/8 Inch Bore Dia, Right Hand Thread

Item: CQ4CVU Model: 5RKE5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
ApplicationClutch And Throttle Linkage
Ball MaterialSteel
Ball Stud Thread DirectionRight Hand
Ball Stud Thread Size3/8"-24
Bore Dia.3/8"
Housing MaterialAlloy Steel
Housing Material FinishCadmium Plated
Resistance PropertiesCorrosion Resistant
Rod End TypeSpherical Rod End
Shank Thread DirectionRight Hand
Shank Thread GenderMale
Shank Thread Size3/8"-24
Bore Diameter3/8"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5RKE5 Spherical Rod End, Male Studded, 3/8 Inch Bore Dia, Right Hand Thread
€18.60 /unit