Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5RKA3 Spherical Rod End, Female Plain, 3/16 Inch Bore Dia, Right Hand Thread | CP9HGA

GRAINGER 5RKA3 Spherical Rod End, Female Plain, 3/16 Inch Bore Dia, Right Hand Thread

Item: CP9HGA Model: 5RKA3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
ApplicationClutch And Throttle Linkage
Ball MaterialSteel
Bore Dia.0.188"
Housing MaterialAlloy Steel
Housing Material FinishCadmium Plated
Resistance PropertiesCorrosion Resistant
Rod End TypeSpherical Rod End
Shank Thread DirectionRight Hand
Shank Thread GenderFemale
Shank Thread Size#10-32
Bore Diameter3/16"
GreaseableNo

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5RKA3 Spherical Rod End, Female Plain, 3/16 Inch Bore Dia, Right Hand Thread
€10.60 /unit