Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5GMC1 Machine Screw, #6-32 Thread Size, 3/32 Inch Size Length, 18-8 Stainless Steel, Black Oxide | CQ6XUH

GRAINGER 5GMC1 Machine Screw, 6-32 Thread Size, SS, 3/32 In Lg., Std

Item: CQ6XUH Model: 5GMC1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishBlack Oxide
Head Height0.097"
Head StyleRound Spacer
Head TypePan
Head Width0.263"
Includes NutsNo
Includes WashersNo
Length3/32"
MaterialStainless Steel
Min. Head Height0.087"
Overall Length3/16"
System Of MeasurementImperial
Tensile Strength80000 psi
Thread Size#6-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Drive Size#2
Fastener Length3/32"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Material Quality StandardsClass 4, MIL-C-13924
Minimum Head Height0.087"
Screw Size#6

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5GMC1 Machine Screw, 6-32 Thread Size, SS, 3/32 In Lg., Std