Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5GLZ1 Machine Screw, #4-40 Thread Size, 29/64 Inch Size Length, 18-8 Stainless Steel | CQ6XTR

GRAINGER 5GLZ1 Machine Screw, 4-40 Thread Size, SS, Std, Flat

Item: CQ6XTR Model: 5GLZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishBlack Oxide
Head Height0.049"
Head StyleRound Spacer
Head TypeFlat
Head Width0.208"
Includes NutsNo
Includes WashersNo
MaterialStainless Steel
Overall Length1/2"
System Of MeasurementImperial
Tensile Strength80000 psi
Thread Size#4-40
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Drive Size#1
Includes NutNo
Material Quality StandardsClass 4, MIL-C-13924

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5GLZ1 Machine Screw, 4-40 Thread Size, SS, Std, Flat
€29.97 /pack