Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5CYJ2 Poly Tubing, 4 Inch Width, 500 Ft Roll Length, 3 Inch Core Dia | CQ3RMZ

GRAINGER 5CYJ2 Poly Tubing, 4 Inch Width, 500 Ft Roll Length, 3 Inch Core Dia

Item: CQ3RMZ Model: 5CYJ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoly Tubing
ColorPink
Core Dia.3"
MaterialLow Density Polyethylene
Max. Operating Temp.180°F
Min. Operating Temp.-60°F
Package ConfigurationCored Roll
Roll Dia.12"
Roll Length500 ft.
Thickness6 mil.
Width4"

Shipping Info:

Ship weight (kg) 5.6835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMax. Operating Temp.Min. Operating Temp.Roll LengthRoll Dia.ThicknessMaterialCore Dia.Price
GRAINGER 5CYK4 Poly Tubing, 10 Inch Width, 1075 Ft Roll Length, 3 Inch Core Dia | CQ3RHH 5CYK4Pink180°F-60°F1075 ft.12"4 mil.Low Density Polyethylene3"€227.89
GRAINGER 5ZW56 Poly Tubing, 10 Inch Width, 1075 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHJ 5ZW56Clear180°F-60°F1075 ft.12"4 mil.Low Density Polyethylene3"€174.14
GRAINGER 2EWP4 Poly Tubing, 10 Inch Width, 2150 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHK 2EWP4Clear180°F-60°F2150 ft.12"2 mil.Low Density Polyethylene3"€181.34
GRAINGER 5CRA3 Poly Tubing, 10 Inch Width, 3500 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHL 5CRA3Clear180°F-60°F3500 ft.12"1.25 mil.Low Density Polyethylene3"€188.75
GRAINGER 5CRL9 Poly Tubing, 10 Inch Width, 500 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHM 5CRL9Clear180°F-60°F500 ft.12"6 mil.Low Density Polyethylene3"€706.38
GRAINGER 2EWP5 Poly Tubing, 10 Inch Width, 725 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHN 2EWP5Clear180°F-60°F725 ft.12"6 mil.Low Density Polyethylene3"€160.38
GRAINGER 5CPY1 Poly Tubing, 11/2 Inch Width, 1075 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHP 5CPY1Clear180°F-60°F1075 ft.12"4 mil.Low Density Polyethylene3"€44.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5CYJ2 Poly Tubing, 4 Inch Width, 500 Ft Roll Length, 3 Inch Core Dia
€90.29 /unit