GRAINGER 5CTP5 Fully Threaded Stud, 7/8 9 Thread Size, Steel, Grade B7, Black Oxide | CP9RNC

GRAINGER STUDB70870300-055BX Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 3 In Lg., Gr. B7, Blk Oxide, 125000 psi TS

Item: CP9RNC Model: STUDB70870300-055BXCross Ref: 5CTP5
In Stock

Get it by Monday, Jun 16

€167.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsNo
Length3"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts0
Resistance PropertiesHigh Temperature Resistant
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size7/8"-9
Material Grade/classGrade B7
Maximum Temperature1000°F
Minimum Yield Strength105000 psi
Number Of Nuts Included0
Overall Length3"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 10.5188
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDB70870300-055BX Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 3 In Lg., Gr. B7, Blk Oxide, 125000 psi TS
€167.58 /pack