GRAINGER 5CLG5 Structural Bolt, Steel, A325 Type 1, Hot Dipped Galvanized, 1 Inch Size-8 Thread Size | CQ7ERX

GRAINGER HCI31000475GNUSA-110BX Structural Bolt, 1 In - 8 Thread Size, Steel, 4 3/4 In Lg., Hot Dipped Galv, Gr. A325

Item: CQ7ERX Model: HCI31000475GNUSA-110BXCross Ref: 5CLG5
In Stock

Get it by Tuesday, Jun 10

€1,396.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size3"
HardnessRockwell C25
Head Height39/64"
Head TypeHeavy Hex
Head Width1 5/8"
Includes NutsYes
Length4 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length4 3/4"
Head StyleHeavy Hex
Includes NutYes
Made In North AmericaYes
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 3/4"
Overall Length4 3/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 89.001
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCI31000475GNUSA-110BX Structural Bolt, 1 In - 8 Thread Size, Steel, 4 3/4 In Lg., Hot Dipped Galv, Gr. A325
€1,396.26 /pack