GRAINGER 5CKZ8 Structural Bolt, Steel, Type 1, 7/8 Inch Size-9 Thread Size, 2 1/4 Inch Length, HRC25 | CQ7EVK

GRAINGER 5CKZ8 Structural Bolt, 7/8 In - 9 Thread Size, Steel, 2 1/4 In Lg., Blk Oxide, Gr. A325, Coarse

Item: CQ7EVK Model: 5CKZ8
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A325
Grip Size3/4"
HardnessRockwell C25
Head Height35/64"
Head TypeHeavy Hex
Head Width1 7/16"
Includes NutsYes
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 1/2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Dimensional StandardsASME B18.2.6
Fastener Length2 1/4"
Head StyleHeavy Hex
Includes NutYes
Made In North AmericaYes
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 1/2"
Overall Length2 1/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 151.5375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5CKZ8 Structural Bolt, 7/8 In - 9 Thread Size, Steel, 2 1/4 In Lg., Blk Oxide, Gr. A325, Coarse