GRAINGER 5CJX9 Structural Bolt, Steel, A325 Type 1, Hot Dipped Galvanized, 1 1/8 Inch Size-7 Thread Size | CQ7ERM

GRAINGER HCI31120375GUSA-125BX Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 3 3/4 In Lg., Hot Dipped Galv, Coarse

Item: CQ7ERM Model: HCI31120375GUSA-125BXCross Ref: 5CJX9
In Stock

Get it by Tuesday, Jun 10

€1,761.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size1 3/4"
HardnessRockwell C25
Head Height11/16"
Head TypeHeavy Hex
Head Width1 13/16"
Includes NutsNo
Length3 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Fastener Length3 3/4"
Head StyleHeavy Hex
Includes NutNo
Made In North AmericaYes
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length2"
Overall Length3 3/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 84.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCI31120375GUSA-125BX Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 3 3/4 In Lg., Hot Dipped Galv, Coarse
€1,761.90 /pack