Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 56LT09 Padded Mailer, 8 1/4 Inch x 13 in, 8 1/2 Inch x 14 1/2 in, #3, Recycled Macerated Padding | CQ4CGZ

GRAINGER 56LT09 Padded Mailer, 8 1/4 Inch x 13 in, 8 1/2 Inch x 14 1/2 in, #3, Recycled Macerated Padding

Item: CQ4CGZ Model: 56LT09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
Closure StyleSelf Sealing
ColorNatural
Mailer Number#3
Mailer TypePadded
MaterialRecycled Macerated Padding
Outside Length14 1/2"
Outside Width8 1/2"
Pre-printed Address LinesNo
Usable Length13"
Usable Width8 1/4"
With Tear StripYes

Shipping Info:

Ship weight (kg) 8.568
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOutside LengthOutside WidthWith Tear StripUsable LengthUsable WidthMaterialClosure StylePkg. Qty.Price
GRAINGER 5KMW6 Mailer Envelopes, 12 1/2 Inch x 19 in, #6, Recycled Macerated Padding, Kraft, 50 PK | CQ4CGK 5KMW6Kraft19"12 1/2"No--Recycled Macerated PaddingSelf Sealing50€92.05
GRAINGER 56LT03 Padded Mailer, Recycled Macerated Padding | CQ4CGL 56LT03Kraft16"10 1/2"Yes14 1/2"10 1/2"Recycled Macerated PaddingSelf Sealing100€57.84
GRAINGER 56LT11 Padded Mailer, Recycled Macerated Padding | CQ4CGM 100049782Natural16"10 1/2"Yes14 1/2"10 1/2"Recycled Macerated PaddingSelf Sealing100€71.99
GRAINGER 56LT04 Padded Mailer, Recycled Macerated Padding | CQ4CGN 56LT04Kraft19"12 1/2"Yes17 1/2"12 1/4"Recycled Macerated PaddingSelf Sealing50€43.08
GRAINGER 56LT12 Padded Mailer, Recycled Macerated Padding | CQ4CGP 56LT12Natural19"12 1/2"Yes17 1/2"12 1/4"Recycled Macerated PaddingSelf Sealing50€54.41
GRAINGER 56LT05 Padded Mailer, Recycled Macerated Padding, Kraft | CQ4CGQ 56LT05Kraft20"14 1/4"Yes18 1/2"14"Recycled Macerated PaddingSelf Sealing50€51.28
GRAINGER 56LR97 Padded Mailer, Recycled Macerated Padding, Kraft | CQ4CGT 56LR97Kraft10"6"Yes8 1/2"5 3/4"Recycled Macerated PaddingSelf Sealing250€67.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 56LT09 Padded Mailer, 8 1/4 Inch x 13 in, 8 1/2 Inch x 14 1/2 in, #3, Recycled Macerated Padding
€62.88 /pack