Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 56LA13 Mailer Envelopes, 18 Inch Size x 22 in, 17 1/2 Inch Size x 21 3/4 in | CQ2GEW

GRAINGER 56LA13 Mailer Envelopes, 18 Inch Size x 22 in, 17 1/2 Inch Size x 21 3/4 in

Item: CQ2GEW Model: 56LA13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvelope
Bubble Size0.188"
Closure StyleLip And Tape
ColorSilver
Mailer TypeInsulated
MaterialMetalized Polyethylene, Poyethylene
Material Thickness0.003"
Outside Length22"
Outside Width18"
Post-consumer Recyclability0%
Pre-printed Address LinesNo
Usable Length21 3/4"
Usable Width17 1/2"
With Tear StripNo

Shipping Info:

Ship weight (kg) 3.5775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside LengthOutside WidthUsable LengthUsable WidthColorClosure StyleWith Tear StripMailer TypePkg. Qty.Price
GRAINGER 56LA11 Mailer Envelopes, 12 Inch Size x 17 in, 10 Inch Size x 16 1/2 in, #6 | CQ2GEU 56LA1117"12"16 1/2"10"SilverLip And TapeNoInsulated50€60.38
GRAINGER 56LA12 Mailer Envelopes, 15 Inch Size x 17 in, 14 1/2 Inch Size x 16 3/4 in, #7, 50 PK | CQ2GEV 56LA1217"15"16 3/4"14 1/2"SilverLip And TapeNoInsulated50€69.71
GRAINGER 56LA08 Mailer Envelopes, 6 1/2 Inch Size x 10 1/2 in, 6 Inch Size x 10 1/4 in, #0, 100 PK | CQ2GEX 56LA0810 1/2"6 1/2"10 1/4"6"SilverLip And TapeNoInsulated100€56.24
GRAINGER 56LA09 Mailer Envelopes, 8 Inch Size x 11 in, 7 1/2 Inch Size x 10 3/4 in, #2, 100 PK | CQ2GEY 56LA0911"8"10 3/4"7 1/2"SilverLip And TapeNoInsulated100€63.55
GRAINGER 56LA10 Mailer Envelopes, 11 Inch Size x 15 in, 10 1/2 Inch Size x 14 3/4 in, #5, 50 PK | CQ2GEZ 56LA1015"11"14 3/4"10 1/2"SilverLip And TapeNoInsulated50€56.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 56LA13 Mailer Envelopes, 18 Inch Size x 22 in, 17 1/2 Inch Size x 21 3/4 in
€89.01 /pack