Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 56KZ77 Foam Pouch, 1/8 Inch Foam Thick, 6 Inch Pouch Width, 4 Inch Pouch Length | CP7PBE

GRAINGER 56KZ77 Foam Pouch, 1/8 Inch Foam Thick, 6 Inch Pouch Width, 4 Inch Pouch Length

Item: CP7PBE Model: 56KZ77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPouch
Foam Pouch TypeAnti Static
Foam Thickness1/8"
MaterialPolyethylene
Max. Temp.110°F
Min. Temp.0°F
Pouch Length4"
Pouch Width6"
Pouches Per Case500

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPouch LengthPouch WidthPouches Per CaseMaterialFoam Pouch TypeFoam ThicknessMax. Temp.Min. Temp.Pkg. Qty.Price
GRAINGER 56KZ79 Foam Pouch, 1/8 Inch Foam Thick, 12 Inch Pouch Width, 9 Inch Pouch Length | CP7PBD 56KZ799"12"150PolyethyleneAnti Static1/8"110°F0°F150€62.40
GRAINGER 56KZ78 Foam Pouch, 1/8 Inch Foam Thick, 9 Inch Pouch Width, 6 Inch Pouch Length | CP7PBF 56KZ786"9"275PolyethyleneAnti Static1/8"110°F0°F275€65.21
GRAINGER 56KZ76 Foam Pouch, 1/8 Inch Foam Thick, 4 Inch Pouch Width, 3 Inch Pouch Length | CP7PBG 56KZ763"4"500PolyethyleneAnti Static1/8"110°F0°F500€69.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 56KZ77 Foam Pouch, 1/8 Inch Foam Thick, 6 Inch Pouch Width, 4 Inch Pouch Length
€81.41 /pack