GRAINGER 56KZ56 Packing Foam Roll, 1/8 Inch Size Foam Thick, 12 Inch Size Roll Width, 550 ft Roll Length | CP7PBW

GRAINGER 56KZ56 Packing Foam Roll, 1/8 Inch Size Foam Thick, 12 Inch Size Roll Width, 550 ft Roll Length

Item: CP7PBW Model: 56KZ56
In Stock

Get it by Wednesday, Jun 11

€53.37 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Roll
Bundle Weight44 lbs.
ColorPink
Core Size3"
Foam Roll TypeAnti Static
Foam Thickness1/8"
MaterialPolyethylene
Perforation Increments12"
PerforationsPerforated
Recycling InformationRecyclable
Roll Dia.33"
Roll Length550 ft.
Roll Weight7 lbs.
Roll Width12"
Rolls Per Bundle6
Temp. Range+30°F to +80°F
PerforationPerforated

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFoam ThicknessRoll WidthRoll LengthRolls Per BundlePerforationsBundle WeightRoll Dia.Roll WeightPkg. Qty.Price
GRAINGER 5VFF1 Foam Roll, 1/8 Inch Foam Thick, 12 Inch Roll Width, 550 ft Roll Length, Pink | CP7PBH 5VFF11/8"12"550 ft.6Non Perforated---6€362.04
GRAINGER 5VFJ7 Foam Roll, 1/8 Inch Foam Thick, 12 Inch Roll Width, 550 ft Roll Length, Pink | CP7PBJ 5VFJ71/8"12"550 ft.6Perforated---6€346.13
GRAINGER 5VFJ8 Foam Roll, 1/8 Inch Foam Thick, 18 Inch Roll Width, 550 ft Roll Length, Pink | CP7PBK 5VFJ81/8"18"550 ft.4Perforated---4€332.29
GRAINGER 5VFF2 Foam Roll, 1/8 Inch Foam Thick, 18 Inch Roll Width, 550 ft Roll Length, Pink | CP7PBL 5VFF21/8"18"550 ft.4Non Perforated---4€308.70
GRAINGER 5VFJ9 Foam Roll, 1/8 Inch Foam Thick, 24 Inch Roll Width, 550 ft Roll Length, Pink | CP7PBM 5VFJ91/8"24"550 ft.3Perforated---3€384.53
GRAINGER 5VFF3 Foam Roll, 1/8 Inch Foam Thick, 24 Inch Roll Width, 550 ft Roll Length, Pink | CP7PBN 5VFF31/8"24"550 ft.3Non Perforated---3€341.18
GRAINGER 5VFF4 Foam Roll, 1/8 Inch Foam Thick, 48 Inch Roll Width, 550 ft Roll Length, Pink | CP7PBP 5VFF41/8"48"550 ft.1Non Perforated---1€229.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 56KZ56 Packing Foam Roll, 1/8 Inch Size Foam Thick, 12 Inch Size Roll Width, 550 ft Roll Length
€53.37 /unit