Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 56-408BRS Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 4 1/2 Inch Door Leaf Width | CP9CMK

GRAINGER 56-408BRS Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 4 1/2 Inch Door Leaf Width

Item: CP9CMK Model: 56-408BRSCross Ref: 451K06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Hinge
Bearing TypePlain
CornersSquare
Door Leaf Height4 1/2"
Door Leaf Thickness0.135"
Door Leaf Width4 1/2"
Frame Leaf Height4 1/2"
Frame Leaf Thickness0.134"
Frame Leaf Width4 1/2"
HardwareIncluded
Hinge Number#1 Heavy Duty
HolesWith
Holes Per Leaf4
Ligature ResistantNo
Load Capacity150 lbs.
MountingFull Mortise
Number Of Wires0
OrientationNon Handed
Pin Dia.0.312"
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion160°
Required Door Thickness1 3/4"
Corner TypeSquare
FeaturesReversible Hinges
Includes HardwareHardware Included
MaterialSteel
Mounting StyleFull Mortise
Overall Height4 1/2"
Overall Width4 1/2"
Removable PinNo
StandardsANSI/BHMA

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingFrame Leaf WidthFrame Leaf ThicknessHoles Per LeafLoad CapacityBearing TypeFinishHardwarePkg. Qty.Price
GRAINGER 8-236 Bifold Door Hinge, 2 Holes per Leaf, 2 1/8 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Wd | CP9CLY 8-236Full Surface1 1/2"0.06"230 lbs.PlainYellow Zinc PlatedIncluded1€3.96
GRAINGER 8-230 Door Hinge, 2 Holes per Leaf, 3 Inch Door Leaf Height, 2 Inch Door Leaf Width, Rounded | CP9CLZ 8-230Full Surface2"0.06"230 lbs.PlainBrass PlatedIncluded1€6.68
GRAINGER 56-262SNK Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CP9CMB 56-262SNKFull Mortise1 1/2"0.087"3100 lbs.Plain BearingSatinIncluded2€3.10
GRAINGER 56-262SBRS Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CP9CMC 56-262SBRSFull Mortise1 1/2"0.087"3100 lbs.Plain BearingSatinIncluded2€4.77
GRAINGER 56-263SBRS Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 3 1/2 Inch Door Leaf Width | CP9CMD 56-263SBRSFull Mortise3 1/2"0.087"3100 lbs.PlainSatinIncluded2€8.42
GRAINGER 56-261SBRS Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 3 1/2 Inch Door Leaf Width | CP9CME 56-261SBRSFull Mortise3 1/2"0.087"3100 lbs.Plain BearingSatinIncluded2€8.07
GRAINGER 56-263SNK Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 3 1/2 Inch Door Leaf Width | CP9CMF 56-263SNKFull Mortise3 1/2"0.087"3100 lbs.PlainSatinIncluded2€11.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 56-408BRS Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 4 1/2 Inch Door Leaf Width
€66.14 /unit