Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 55KJ61 Standard Plate Caster, Swivel, Polyurethane, 600 lb, 4 Inch Wheel Diameter | CE9FLR 55KJ61

GRAINGER 55KJ61 Standard Plate Caster, Swivel, Polyurethane, 600 lb, 4 Inch Wheel Diameter

Item: CE9FLR Model: 55KJ61
Limited Availability
€31.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Core ColorGray
Inside Bolt Hole Spacing3" x 3"
Load Rating600 lbs.
Non-markingYes
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Wheel Width2"
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Mounting Plate Size4" x 4 1/2"
StandardsICWM
Wheel Core MaterialPolyolefin
Wheel Dia.4"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 1.8608
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingNumber Of WheelsCore ColorNon-markingPrice
GRAINGER 55KJ60 Standard Plate Caster, Swivel, Polyurethane, 600 lb, 4 Inch Wheel Diameter | CE9FLQ 55KJ60 55KJ603" x 3"2 5/8" x 3 5/8"2"600 lbs.1GrayYes€18.75
GRAINGER 55KJ63 Standard Plate Caster, Swivel, Polyurethane, 600 lb, 4 Inch Wheel Diameter | CE9FLT 55KJ63 55KJ631 3/4" x 2 13/16"1 3/4" x 3 1/16"2"600 lbs.1GrayYes€16.42
GRAINGER 55KJ64 Standard Plate Caster, Swivel, Polyurethane, 600 lb, 4 Inch Wheel Diameter | CE9FLU 55KJ64 55KJ641 3/4" x 2 13/16"1 3/4" x 3 1/16"2"600 lbs.1GrayYes€24.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 55KJ61 Standard Plate Caster, Swivel, Polyurethane, 600 lb, 4 Inch Wheel Diameter
€31.31 /unit