Item | Centrifugal Pump |
Best Efficiency Flow Rate | 83-120 GPM |
Best Efficiency Head | 41 ft. to 53 ft. |
Compatible Discharge Pipe Size | 1 1/2" |
Compatible Intake Pipe Size | 2" |
Discharge Type | NPT |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | 163 GPM |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | 143 GPM |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | 122 GPM |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | 93 GPM |
Flow Rate @ 60 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | No |
Height | 12 1/5" |
Housing Material | Stainless Steel |
Hp | 2 hp |
Hp - Pumps | 2 hp |
Intake Type | NPT |
Max. Feet Of Head | 50 ft. |
Max. Flow Rate @ 30 Ft. | 143 GPM |
Max. Flow Rate @ 40 Ft. | 122 GPM |
Max. Flow Rate @ 50 Ft. | 93 GPM |
Max. Head | 50 ft. , 63 ft. |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Overall Height | 12 1/5" |
Phase | 3 |
Pump Housing Material | Stainless Steel |
Shut Off Pressure | 27 psi |
Shut Off Pressure (maximum) | 27 psi |
Voltage | 208-240/480V AC |
Best Efficiency Flow | 83-120 GPM |
Connection Type | NPT |
Horsepower | 2 hp |
Maximum Feet Of Head | 50 ft. |
Maximum Flow Rate @ 20 Feet Of Head | 163 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 143 GPM |
Maximum Flow Rate @ 40 Feet Of Head | 122 GPM |
Maximum Flow Rate @ 50 Feet Of Head | 93 GPM |
Motor Enclosure | Totally Enclosed Fan Cooled |
Nameplate Voltage | 208-240/480V AC |