Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 55ET62 Tie Down Strap, 16 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width | CP8VAX

GRAINGER 55ET62 Tie Down Strap, 16 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width

Item: CP8VAX Model: 55ET62
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTie Down Strap
Breaking Strength2400 lbs.
Cargo Tie Down AdjustmentCam Buckle
Cargo Tie Down End MaterialSteel
Cargo Tie Down End TypeSpring E Track
Cargo Tie Down Length16 ft.
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width2"
ColorGray
For Use WithMultipurpose
Working Load Limit800 lbs.
Adjustment TypeCam Buckle
End MaterialSteel
End TypeE-Track
Fixed End Length19 11/16"
Overall Length16 ft.
StandardsWSTDA
Strap MaterialPolyester
Strap Width2"
Webbing StyleGeneral Purpose
Working Load Limit (wll)800 lbs.

Shipping Info:

Ship weight (kg) 0.7965
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorBreaking StrengthCargo Tie Down AdjustmentCargo Tie Down LengthCargo Tie Down WidthCargo Tie Down End TypeCargo Tie Down End MaterialCargo Tie Down MaterialPkg. Qty.Price
GRAINGER 32J625 Tie Down Strap, 15 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CP8VAU 32J625Black2100 lbs.Ratchet15 ft.1"S HookAlloy SteelPolyester1€26.10
GRAINGER 32J624 Tie Down Strap, 15 ft Cargo Tie Down Length, 1 Inch Cargo Tie Down Width | CP8VAV 32J624Black2100 lbs.Ratchet15 ft.1"J HookAlloy SteelPolyester1€18.96
GRAINGER 55ET75 Tie Down Strap, 16 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width | CP8VAW 55ET75Gray2000 lbs.Cam Buckle16 ft.2"Spring E TrackSteelPolyester7€123.46
GRAINGER 55ET76 Tie Down Strap, 20 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width | CP8VAY 55ET76Blue2000 lbs.Cam Buckle20 ft.2"Spring E TrackSteelPolyester7€131.78
GRAINGER 55ET63 Tie Down Strap, 20 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width | CP8VAZ 55ET63Blue2400 lbs.Cam Buckle20 ft.2"Spring E TrackSteelPolyester1€26.07
GRAINGER 55ET65 Tie Down Strap, 27 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width, 3 | CP8VBA 55ET65Yellow9900 lbs.Ratchet27 ft.2"Flat HookSteelPolyester1€48.06
GRAINGER 55ET77 Tie Down Strap, 27 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width, 3 | CP8VBB 55ET77Yellow9900 lbs.Ratchet27 ft.2"J HookSteelPolyester1€46.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 55ET62 Tie Down Strap, 16 ft Cargo Tie Down Length, 2 Inch Cargo Tie Down Width
€21.26 /unit